Belden 5EXHNP4P24-S-WH-R-BED-PV Shielded Multi-Conductor 4-Pair Cable, Non-Plenum | Graybar Store
Belden - Shielded Multi-Conductor 4-Pair Cable, Non-Plenum - 5EXHNP4P24-S-WH-R-BED-PV
+ / - Hover over image to Zoom
Other Views

    Shielded Multi-Conductor 4-Pair Cable, Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 5EXHNP4P24-S-WH-R-BED-PV
    SKU: 25697666
    $479.75
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:White
    Cable Type:F/UTP
    Packaging:1000 ft Spool
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EXHNP4P24-S-WH-R-BED-PV
    • Cable Type F/UTP
    • Color White
    • Category Cat 5e
    • Type Indoor
    • Additional Features Aluminum Foil-Polyester Tape
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Spool
    • SAP Material Type ZSTD
    Product Overview:
    DataTwist® 1212F Enhanced Nonbonded-Pair Cable, White, Packaging: 1000 ft Spool, No. of Pairs: 4, Low Smoke PVC, Gauge: 24 AWG