Belden 5EXHP4P24-S-WH-S-BED-APUB DataTwist 1200, Shielded Enhanced Cat 5E, Plenum | Graybar Store
Belden - DataTwist 1200, Shielded Enhanced Cat 5E, Plenum - 5EXHP4P24-S-WH-S-BED-APUB
+ / - Hover over image to Zoom
Other Views

    DataTwist 1200, Shielded Enhanced Cat 5E, Plenum

    Manufacturer: Belden
    Manufacturer #: 5EXHP4P24-S-WH-S-BED-APUB
    SKU: 25565543
    $844.37
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:White
    Cable Type:F/UTP; Plenum
    Packaging:1000 ft Spool in a Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EXHP4P24-S-WH-S-BED-APUB
    • Cable Type F/UTP; Plenum
    • Color White
    • Category Cat 5e
    • Additional Features Aluminum Foil-Polyester Tape
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Spool in a Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataTwist® 1213F Enhanced Nonbonded-Pair Cable, White, Packaging: 1000 ft Spool in a Box, No. of Pairs: 4, Low Smoke PVC, Gauge: 24 AWG