Belden 6NP4P24-BL-P-BED-PCUB DataTwist 3600 Enhanced Cat 6 Nonbonded-Pair Cable, Non-Plenum | Graybar Store
Belden - DataTwist 3600 Enhanced Cat 6 Nonbonded-Pair Cable, Non-Plenum - 6NP4P24-BL-P-BED-PCUB
+ / - Hover over image to Zoom
Other Views

    DataTwist 3600 Enhanced Cat 6 Nonbonded-Pair Cable, Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 6NP4P24-BL-P-BED-PCUB
    SKU: 25541022
    $356.47
    Checking Pricing
         
    Color:Blue
    Cable Type:U/UTP
    Packaging:1000 ft UnReel Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6NP4P24-BL-P-BED-PCUB
    • Cable Type U/UTP
    • Color Blue
    • Category Cat 6
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft UnReel Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    DataTwist® 3612 Enhanced Nonbonded-Pair Cable, Blue, Packaging: 1000 ft UnReel Box, No. of Pairs: 4, PVC, Gauge: 23 AWG