Belden 6NP4P24-YL-S-BED-PVIBDN-CE DataTwist 2400 Comm Data Premise Cable, Cat 6 Non-Plenum | Graybar Store
Belden - DataTwist 2400 Comm Data Premise Cable, Cat 6 Non-Plenum - 6NP4P24-YL-S-BED-PVIBDN-CE
+ / - Hover over image to Zoom
Other Views

    DataTwist 2400 Comm Data Premise Cable, Cat 6 Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 6NP4P24-YL-S-BED-PVIBDN-CE
    SKU: 22071136
    $284.56
    Checking Pricing
         
    Color:Yellow
    No. of Pairs:4
    Additional Features:Patented Dielectric Tape
    Cable Type:U/UTP
    Packaging:1000 ft Spool in a Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6NP4P24-YL-S-BED-PVIBDN-CE
    • Cable Type U/UTP
    • Color Yellow
    • Category Cat 6
    • Type Indoor Cable
    • Additional Features Patented Dielectric Tape
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Spool in a Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    DataTwist® 2412 Enhanced Nonbonded-Pair Cable, Yellow, Packaging: 1000 ft Spool in a Box, No. of Pairs: 4, PVC, Gauge: 23 AWG