Fluke Networks NFC-KIT-CASE-E Enhanced Fiber Optic Cleaning Kit, Fiber Tester Accessory | Graybar Store
Fluke Networks - Enhanced Fiber Optic Cleaning Kit, Fiber Tester Accessory - NFC-KIT-CASE-E
+ / - Hover over image to Zoom
Other Views

    Enhanced Fiber Optic Cleaning Kit, Fiber Tester Accessory

    Manufacturer: Fluke Networks
    Manufacturer #: NFC-KIT-CASE-E
    SKU: 25404359
    $294.90
    Checking Pricing
         
    Use With:Fiber Connections
    Kit Includes:OneClick cleaner for 1.25 mm, 2.5 mm, MTP/MPO connectors; Solvent pen; Cleaning cube; soft case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # NFC-KIT-CASE-E
    • Kit Includes OneClick cleaner for 1.25 mm, 2.5 mm, MTP/MPO connectors; Solvent pen; Cleaning cube; soft case
    • Use With Fiber Connections
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fluke Networks NFC-KIT-CASE-E Enhanced Fiber Optic Cleaning Kit, Fiber Tester Accessory
    The Fluke Networks NFC-KIT-CASE-E contains the best tools to effectively remove the toughest contaminants in any fiber network. You can choose between the easy-to-use IBC OneClick Cleaners, the convenient cleaning cube/card and the best optic solvent pen to clean both patch cords and fiber end faces inside ports. All cleaning materials are lint-free and enable an optimal wet and dry cleaning process. The Fluke Networks OneClick Cleaners instantly clean fiber optic bulkhead connectors and end-faces with one click of the button. Just push the tool tip to engage cleaning action. The OneClick Cleaners give you two ways to clean: (1) Remove one cap to clean connectors; and (2) Remove both caps to clean inside most OTDRs or test equipment bulkheads. Perfectly pairs with any Fluke Networks fiber tester and a great complement to the existing Fluke Networks family of fiber cleaning products. Includes an IBC OneClick 1.25 mm cleaner, an IBC OneClick 2.5 mm cleaner, an IBC OneClick MPO cleaner, a solvent pen, a cleaning cube and a soft case.