Cortelco 222000-TP2-27E Enhanced Colleague™ Series Two-Line Telephone - 2220, Black | Graybar Store
Cortelco - Enhanced Colleague™ Series Two-Line Telephone - 2220, Black - 222000-TP2-27E
+ / - Hover over image to Zoom
Other Views

    Enhanced Colleague™ Series Two-Line Telephone - 2220, Black

    Manufacturer: Cortelco
    Manufacturer #: 222000-TP2-27E
    SKU: 22017743
    $115.59
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 222000-TP2-27E
    • Color Black
    • Type Single-Line Speakerphone
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Enhanced Colleague™ Series two-line telephone, black.
    Features
    • Two-Line
    • Caller ID with Call Waiting
    • 99 Message CID Memory
    • Wide Angle LCD
    • Voice Message Indication
    • Speakerphone
    • Mute with LED
    • Electronic Hold
    • 10 Direct Memories
    • Flash (Programmable)
    • Redial
    • High Profile Ring Indicator
    • Multi-Step Volume Control
    • Data Port
    • Tone/Pulse Switchable
    • Dual Headset Jacks
    • Conference