Tripp Lite N052-024 Enhanced Category 5e Patch Panel, 24-Port | Graybar Store
Tripp Lite - Enhanced Category 5e Patch Panel, 24-Port - N052-024
+ / - Hover over image to Zoom
Other Views

    Enhanced Category 5e Patch Panel, 24-Port

    Manufacturer: Tripp Lite
    Manufacturer #: N052-024
    SKU: 25369792
    $62.34
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # N052-024
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Enhanced category 5e 24-port patch panel, 1 RU.
    • UL Approved
    • Ports are clearly numbered both on front and back
    • Labels on front enable each port to be named
    • Color coded on back offers universal wiring
    • Metal frame