Tripp Lite Patch Panel Cat 5e | Graybar Store
Tripp Lite - Patch Panel Cat 5e
+ / - Hover over image to Zoom
Other Views

    Patch Panel Cat 5e

    Manufacturer: Tripp Lite
         

    Tripp Lite's Enhanced Category 5e patch panel comes with 110-type termination. This patch panel exceeds Category 5e hardware specifications. Color coded for both EIA/TIA 468A and 568B installations.

    • UL Approved
    • Ports are clearly numbered both on front and back
    • Labels on front enable each port to be named
    • Color coded on back offers universal wiring
    • Metal frame
    See More >>
    • Manufacturer Tripp Lite
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Shielding
    Price
    N052-024
    25369792
    Loaded
    1
    24
    Non Shielded
    $
    62
    .34
    /
    EA
    25369792
    Panel Type
    Loaded
    Rack Units
    1
    No. of Ports
    24
    Shielding
    Non Shielded
    $
    62
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    N050-012
    25369801
    With Jacks
    12
    $
    42
    .12
    /
    EA
    25369801
    Panel Type
    With Jacks
    Rack Units
    No. of Ports
    12
    Shielding
    $
    42
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25369792 SKU, 25369792 ANALYTICS...
    No. of Ports
    24
    Shielding
    Non Shielded
    Price
    $
    62
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25369801 SKU, 25369801 ANALYTICS...
    No. of Ports
    12
    Shielding
    Price
    $
    42
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available