Belden 6EXHP4P24-BL-S-BED-AP DataTwist 600e Enhanced Cat 6 Bonded-Pair Cable, Plenum | Graybar Store
Belden - DataTwist 600e Enhanced Cat 6 Bonded-Pair Cable, Plenum - 6EXHP4P24-BL-S-BED-AP
+ / - Hover over image to Zoom
Other Views

    DataTwist 600e Enhanced Cat 6 Bonded-Pair Cable, Plenum

    Manufacturer: Belden
    Manufacturer #: 6EXHP4P24-BL-S-BED-AP
    SKU: 99973306
    $1,088.19
    Checking Pricing
         
    Color:Blue
    Cable Type:Plenum; U/UTP
    Packaging:1000 ft Spool in a Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6EXHP4P24-BL-S-BED-AP
    • Cable Type Plenum; U/UTP
    • Color Blue
    • Category Cat 6
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Spool in a Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataTwist® 7852A Enhanced Bonded-Pair Cable, Blue, Packaging: 1000 ft Spool in a Box, No. of Pairs: 4, Low Smoke PVC, Gauge: 23 AWG