Hubbell Premise Wiring FCR1U3SP OptiChannel® FCR Enhanced Rack Mount Enclosure | Graybar Store
Hubbell Premise Wiring - OptiChannel® FCR Enhanced Rack Mount Enclosure - FCR1U3SP
+ / - Hover over image to Zoom
Other Views

    OptiChannel® FCR Enhanced Rack Mount Enclosure

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FCR1U3SP
    SKU: 25437106
    $348.47
    Checking Pricing
         
    Color:Black
    Fiber Count:72
    Insert Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FCR1U3SP
    • Color Black
    • Fiber Count 72
    • Insert Material Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    OptiChannel® FCR Enhanced 1U Rack Mount Enclosure, Black, Fiber Count: 72, Steel