Phoenix Contact 2320351 Energy Storage Device | Graybar Store
Phoenix Contact - Energy Storage Device - 2320351
+ / - Hover over image to Zoom
Other Views

    Energy Storage Device

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320351
    SKU: 25468319
    $784.85
    Checking Pricing
         
    Input Amperage:20 (14 min) A
    Input Voltage:24 V DC
    Width (mm):135 mm
    Output Amperage:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320351
    • Input Amperage 20 (14 min) A
    • Input Voltage 24 V DC
    • Output Amperage 30 A
    • Width (mm) 135 mm
    • Country of Origin CN - China
    Product Overview:
    Energy Storage Device, Input Voltage: 24 V DC, Output Amerage: 30 A, Input Amperage: 20 (14 min) A, Width (mm): 135 mm