Phoenix Contact 2320335 Energy Storage Device | Graybar Store
Phoenix Contact - Energy Storage Device - 2320335
+ / - Hover over image to Zoom
Other Views

    Energy Storage Device

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320335
    SKU: 25456921
    $726.57
    Checking Pricing
         
    Input Amperage:20 (72 min) A; 40 (35
    Input Voltage:24 V DC
    Width (mm):330 mm
    Output Amperage:45 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320335
    • Input Amperage 20 (72 min) A; 40 (35
    • Input Voltage 24 V DC
    • Output Amperage 45 A
    • Width (mm) 330 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Energy Storage Device, Input Voltage: 24 V DC, Output Amerage: 45 A, Input Amperage: 20 (72 min) A; 40 (35 min) A, Width (mm): 330 mm