Phoenix Contact 2320319 Energy Storage Device | Graybar Store
Phoenix Contact - Energy Storage Device - 2320319
+ / - Hover over image to Zoom
Other Views

    Energy Storage Device

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320319
    SKU: 25406950
    $242.90
    Checking Pricing
         
    Input Amperage:20 (10 min) A; 40 (3
    Input Voltage:24 V DC
    Width (mm):135 mm
    Output Amperage:50 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320319
    • Input Amperage 20 (10 min) A; 40 (3
    • Input Voltage 24 V DC
    • Output Amperage 50 A
    • Width (mm) 135 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Energy Storage Device, Input Voltage: 24 V DC, Output Amerage: 50 A, Input Amperage: 20 (10 min) A; 40 (3 min) A, Width (mm): 135 mm