Phoenix Contact 2866365 Energy Storage Device | Graybar Store
Phoenix Contact - Energy Storage Device - 2866365
+ / - Hover over image to Zoom
Other Views

    Energy Storage Device

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866365
    SKU: 25023303
    $435.15
    Checking Pricing
         
    Input Voltage:24 V DC
    Width (mm):231 mm
    Output Amperage:50 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866365
    • Input Voltage 24 V DC
    • Output Amperage 50 A
    • Width (mm) 231 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Energy Storage Device, Input Voltage: 24 V DC, Output Amerage: 50 A, Width (mm): 231 mm