Phoenix Contact 2866349 Energy Storage Device | Graybar Store
Phoenix Contact - Energy Storage Device - 2866349
+ / - Hover over image to Zoom
Other Views

    Energy Storage Device

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866349
    SKU: 25014377
    $252.49
    Checking Pricing
         
    Input Voltage:24 V DC
    Width (mm):112 mm
    Output Amperage:25 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866349
    • Input Voltage 24 V DC
    • Output Amperage 25 A
    • Width (mm) 112 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Energy Storage Device, Input Voltage: 24 V DC, Output Amerage: 25 A, Width (mm): 112 mm