Broan-NuTone LP80 ENERGY STAR Fan LoProfile, 80 CFM 1.1 Sones | Graybar Store
Broan-NuTone - ENERGY STAR Fan LoProfile, 80 CFM 1.1 Sones - LP80
+ / - Hover over image to Zoom
Other Views

    ENERGY STAR Fan LoProfile, 80 CFM 1.1 Sones

    Manufacturer: Broan-NuTone
    Manufacturer #: LP80
    SKU: 25457236
    $112.67
    Checking Pricing
         
    CFM:80 CFM
    Grill Size:14 x 13 in.
    Sones:1.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # LP80
    • CFM 80 CFM
    • Finish White
    • Grill Size 14 x 13 in.
    • Sones 1.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    80 CFM, 1.1 sone LoProfile™ ventilation fan, Energy Star.