Square D (Schneider Electric) EE75T3H Energy Efficient 3-Phase 75 kVA 480V Delta Primary Dry-Type Transformer | Graybar Store
Square D (Schneider Electric) - Energy Efficient 3-Phase 75 kVA 480V Delta Primary Dry-Type Transformer - EE75T3H
+ / - Hover over image to Zoom
Other Views

    Energy Efficient 3-Phase 75 kVA 480V Delta Primary Dry-Type Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EE75T3H
    SKU: 25061999
    $14,914.97
    Checking Pricing
         
    Primary Voltage:480
    Secondary Voltage:120/208Y
    Phase:3-Phase
    NEMA Rating:NEMA 1
    VA Rating:75 kVA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EE75T3H
    • NEMA Rating NEMA 1
    • Phase 3-Phase
    • Primary Voltage 480
    • Secondary Voltage 120/208Y
    • VA Rating 75 kVA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Energy efficient 3-phase 75 kVA 480V Delta primary dry-type transformer. Secondary voltage 120/208Y. Enclosure rating NEMA 1.