Fluke FLUKE-434-II Energy Analyzer | Graybar Store
Fluke - Energy Analyzer - FLUKE-434-II
+ / - Hover over image to Zoom
Other Views

    Energy Analyzer

    Manufacturer: Fluke
    Manufacturer #: FLUKE-434-II
    SKU: 25412949
    $6,428.56
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Rating:600 V Cat III; CE Certified; CE Certified TLus; cULus Listed
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-434-II
    • Display Type LCD
    • Power Source Lithium-Ion Battery
    • Rating 600 V Cat III; CE Certified; CE Certified TLus; cULus Listed
    • For Use With Fluke 434 Series II Energy Analyzer
    • SAP Material Type ZSTD
    • Country of Origin RO - Romania
    Product Overview:
    Energy Analyzer, 3-Phase, Energy Monetization and Assessment, Troubleshooting, Predictive Maintenance, Long-Term Analysis, Kit Includes Power Adapter, Plug Adapter Set, Li-Ion Battery, Test Lead, Alligator Clips, SD Card, CD, USB Cable, Soft Case
    Kit Includes
    • BC430 Power Adapter
    • International Plug Adapter Set
    • BP290 (Single Capacity Li-ion Battery) 28 Wh (8 hours or more)
    • TLS430 Test Lead and Alligator Clip Set
    • WC100 Color Coding Clips and Directional Decals
    • 8 GB SD Card
    • PowerLog on CD (includes operator manuals in PDF format)
    • USB Cable A - Mini B
    • C1740 Soft Case