3M 2D2-3E-505 Pressurized Closure System 2-Type 505 Endplates | Graybar Store
3M - Pressurized Closure System 2-Type 505 Endplates - 2D2-3E-505
+ / - Hover over image to Zoom
Other Views

    Pressurized Closure System 2-Type 505 Endplates

    Manufacturer: 3M
    Manufacturer #: 2D2-3E-505
    SKU: 25250089
    $125.83
    Checking Pricing
         
    Max. Splice Bundle Dia.:9.5 in.
    Max. Splice Opening:3.4 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2D2-3E-505
    • Environment Outdoor
    • Max. Splice Bundle Dia. 9.5 in.
    • Max. Splice Opening 3.4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ Endplate, Outdoor, Max. Splice Bundle Dia.: 9.5 in, Max. Splice Opening: 3.4 in