Specified Technologies LC150 Endothermic Sealant | Graybar Store
Specified Technologies - Endothermic Sealant - LC150
+ / - Hover over image to Zoom
Other Views

    Endothermic Sealant

    Manufacturer: Specified Technologies
    Manufacturer #: LC150
    SKU: 96092962
    $11.54
    Checking Pricing
         
    Additional Features:Water Vapor Resisting the Progress of Smoke and Flame
    Color:Red
    Size:10.1 oz
    Flame Retardant:Flammable
    Material:Latex Based
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # LC150
    • Color Red
    • Size 10.1 oz
    • Application Construction Joints and Non-Combustible Penetrations
    • Type Fire Stop Sealant
    • Additional Features Water Vapor Resisting the Progress of Smoke and Flame
    • Flame Retardant Flammable
    • Material Latex Based
    • Country of Origin US - USA
    Product Overview:
    EZ-PATH® LC Endothermic Sealant, Red, Size: 10.1 oz, Latex Based, Flame Retardant: Flammable