Preformed Line Products 8003399 End Plate Grommet | Graybar Store
Preformed Line Products - End Plate Grommet - 8003399
+ / - Hover over image to Zoom
Other Views

    End Plate Grommet

    Manufacturer: Preformed Line Products
    Manufacturer #: 8003399
    SKU: 99472824
    $14.60
    Checking Pricing
         
    Accommodates:COYOTE Closures
    Fiber Count:2
    Size:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8003399
    • Size 1 in.
    • Accommodates COYOTE Closures
    • Fiber Count 2
    • Country of Origin US - USA
    Product Overview:
    COYOTE® End Plate Grommet, Fiber Count: 2, Size: 1 in