Wiremold (Legrand) CM-EPLA End Plate | Graybar Store
Wiremold (Legrand) - End Plate - CM-EPLA
+ / - Hover over image to Zoom
Other Views

    End Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: CM-EPLA
    SKU: 22070424
    $3.54
    Checking Pricing
         
    No. of Gangs:2-Gang
    Brand or Series:CM
    Cover Type:Clear
    Fitting Type:End Plate
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # CM-EPLA
    • Color Ivory
    • Body Type Straight
    • Brand or Series CM
    • Cover Type Clear
    • Fitting Type End Plate
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® CM End Plate, Fitting Type: End Plate, Ivory, Body Type: Straight