Ortronics (Legrand) OR-MM10EPS Mighty Mo® End Panel Bracket Support Kit, Black | Graybar Store
Ortronics (Legrand) - Mighty Mo® End Panel Bracket Support Kit, Black - OR-MM10EPS
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® End Panel Bracket Support Kit, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM10EPS
    SKU: 25262281
    $48.82
    Checking Pricing
         
    Material:CRS (Brace); Steel (Screw)
    Size:762 mm
    Thread Size (Inches):10-16
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM10EPS
    • Color Black
    • Size 762 mm
    • Type End Panel Support Bracket Kit
    • Finish Zinc-Plated Powder
    • Thread Size (Inches) 10-16
    • Material CRS (Brace); Steel (Screw)
    Product Overview:
    Mighty Mo® End Panel Support Bracket Kit, Size: 762 mm, Black, CRS (Brace); Steel (Screw), Zinc-Plated Powder