Legrand Ortronics OR-MM20EPS-B Mighty Mo® 20 End Panel Support Bracket, Black, 10 to 12 in. VMD Managers | Graybar Store
Legrand Ortronics - Mighty Mo® 20 End Panel Support Bracket, Black, 10 to 12 in. VMD Managers - OR-MM20EPS-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 20 End Panel Support Bracket, Black, 10 to 12 in. VMD Managers

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-MM20EPS-B
    SKU: 25645121
    $40.85
    Checking Pricing
         
    Color:Black
    Use With:MM20 Narrow End Panels
    Mounting Type:Rack Mount
    Width (Inches):10.81 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-MM20EPS-B
    • Color Black
    • Type End Panel
    • Mounting Type Rack Mount
    • Width (Inches) 10.81 in.
    • Use With MM20 Narrow End Panels
    Product Overview:
    Ortronics® End Panel Support Bracket, Black, Width (Inches): 10.81 in