Panduit - End Panel - PREPB1
+ / - Hover over image to Zoom
Other Views

End Panel

Manufacturer: Panduit
Manufacturer #: PREPB1
SKU: 25804543
Checking Pricing
     
Height (Inches):82.5 in
Material:Steel
Rack Units:45
Width (Inches):14.4 in
Color:Black
Depth (Inches):0.7 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PREPB1
  • Color Black
  • Rack Units 45
  • Depth (Inches) 0.7 in
  • Height (Inches) 82.5 in
  • Width (Inches) 14.4 in
  • Material Steel
Product Overview:
PatchRunner™ End Panel, Black, Steel, High-Density Networking Equipment; Patch Cords, Rack Units: 45 RU
100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft