Ortronics (Legrand) OR-MM10EPN730 Mighty Mo® End Panel, Narrow, 84 in. H | Graybar Store
Ortronics (Legrand) - Mighty Mo® End Panel, Narrow, 84 in. H - OR-MM10EPN730
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® End Panel, Narrow, 84 in. H

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM10EPN730
    SKU: 25264119
    $827.41
    Checking Pricing
         
    Height (Inches):84 in.
    Material:Aluminum (Enclosure Channel); Nylon (Dome Plug); Steel (Screw)
    Size:84.00 H x 2.25 W x 30 D in
    Thread Size (Inches):10-1/2
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM10EPN730
    • Color Black
    • Size 84.00 H x 2.25 W x 30 D in
    • Type End Panel
    • Finish Zinc-Plated
    • Height (Inches) 84 in.
    • Thread Size (Inches) 10-1/2
    • Width 2.25 in
    • Material Aluminum (Enclosure Channel); Nylon (Dome Plug); Steel (Screw)
    • Includes Mounting Hardware
    Product Overview:
    Mighty Mo® End Panel, Size: 84.00 H x 2.25 W x 30 D in, Black, Aluminum (Enclosure Channel); Nylon (Dome Plug); Steel (Screw), Zinc-Plated