Legrand Ortronics OR-MM6EPN716 Mighty Mo® 6 End Panel, Narrow, 16.25 in. Channel | Graybar Store
Legrand Ortronics - Mighty Mo® 6 End Panel, Narrow, 16.25 in. Channel - OR-MM6EPN716
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 End Panel, Narrow, 16.25 in. Channel

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-MM6EPN716
    SKU: 25166742
    $379.77
    Checking Pricing
         
    Height (Inches):83.25 in.
    Material:Aluminum
    Width (Inches):2.25 in.
    Color:Black
    Depth (Inches):16.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-MM6EPN716
    • Color Black
    • Mounting Style Vertical
    • Type End Panel
    • Brand Mighty Mo
    • Channel Material Aluminum
    • Depth (Inches) 16.25
    • Height (Inches) 83.25 in.
    • Width (Inches) 2.25 in.
    • Material Aluminum
    • Includes Channel; Mounting Hardware
    Product Overview:
    Mighty Mo® 6 End Panel, Black, Aluminum, Vertical