Milbank 44GF Wireway End Flange | Graybar Store
Milbank - Wireway End Flange - 44GF
+ / - Hover over image to Zoom
Other Views

    Wireway End Flange

    Manufacturer: Milbank
    Manufacturer #: 44GF
    SKU: 92084303
    $24.00
    Checking Pricing
         
    Height (Inches):4
    Dimensions:4 W x 4 H in
    Width (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 44GF
    • Dimensions 4 W x 4 H in
    • Height (Inches) 4
    • NEMA Ratings 1
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    End Flange, Dimensions: 4 W x 4 H in, NEMA Ratings: 1