Phoenix Contact 0790459 End Cover | Graybar Store
Phoenix Contact - End Cover - 0790459
+ / - Hover over image to Zoom
Other Views

    End Cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 0790459
    SKU: 99693247
    $1.50
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:69 mm
    Width (mm):2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0790459
    • Color Grey
    • Height 41 mm; 52 (NS 35/7,5) mm
    • Length 69 mm
    • Width (mm) 2 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    End Cover, Packaging: 50, Gray, Width (mm): 2 mm, Height: 41 mm; 52 (NS 35/7,5) mm