Phoenix Contact 0260028 End Cover | Graybar Store
Phoenix Contact - End Cover - 0260028
+ / - Hover over image to Zoom
Other Views

    End Cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 0260028
    SKU: 99692871
    $1.01
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:4.2 mm
    Width (mm):1.3 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0260028
    • Color Grey
    • Height 35.3 mm; 45.5 (NS 35/7,5) mm
    • Length 4.2 mm
    • Width (mm) 1.3 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    End Cover, Packaging: 50, Gray, Width (mm): 1.3 mm, Height: 35.3 mm; 45.5 (NS 35/7,5) mm