Phoenix Contact 3003101 End Cover | Graybar Store
Phoenix Contact - End Cover - 3003101
+ / - Hover over image to Zoom
Other Views

    End Cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3003101
    SKU: 99681763
    $1.23
    Checking Pricing
         
    Color:Blue
    Packaging:50
    Length:42.5 mm
    Width (mm):1.8 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3003101
    • Color Blue
    • Height 47 mm
    • Length 42.5 mm
    • Width (mm) 1.8 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    End Cover, Packaging: 50, Blue, Width (mm): 1.8 mm, Height: 47 mm