Phoenix Contact 3024193 End Cover | Graybar Store
Phoenix Contact - End Cover - 3024193
+ / - Hover over image to Zoom
Other Views

    End Cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3024193
    SKU: 99570367
    $0.41
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:41 mm
    Width (mm):4 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3024193
    • Color Grey
    • Height 24.3 mm
    • Length 41 mm
    • Width (mm) 4 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    End Cover, Packaging: 50, Gray, Width (mm): 4 mm, Height: 24.3 mm