Phoenix Contact 1414035 End Cover | Graybar Store
Phoenix Contact - End Cover - 1414035
+ / - Hover over image to Zoom
Other Views

    End Cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 1414035
    SKU: 99554682
    $0.94
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:24.5 mm
    Width (mm):1 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1414035
    • Color Grey
    • Height 20.9 mm; 26.5 (NS 35/7,5) mm
    • Length 24.5 mm
    • Width (mm) 1 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    End Cover, Packaging: 50, Gray, Width (mm): 1 mm, Height: 20.9 mm; 26.5 (NS 35/7,5) mm