Phoenix Contact 3047248 End Cover | Graybar Store
Phoenix Contact - End Cover - 3047248
+ / - Hover over image to Zoom
Other Views

    End Cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3047248
    SKU: 25499730
    $0.58
    Checking Pricing
         
    Color:Yellow
    Packaging:50
    Length:47 mm
    Width (mm):2.2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3047248
    • Color Yellow
    • Height 39.8 mm
    • Length 47 mm
    • Width (mm) 2.2 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    End Cover, Packaging: 50, Yellow, Width (mm): 2.2 mm, Height: 39.8 mm