Phoenix Contact 2920654 End Cover | Graybar Store
Phoenix Contact - End Cover - 2920654
+ / - Hover over image to Zoom
Other Views

    End Cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 2920654
    SKU: 25477133
    $2.85
    Checking Pricing
         
    Depth:66.45 mm
    Packaging:50
    Width (mm):2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2920654
    • Depth 66.45 mm
    • Height 92 mm
    • Width (mm) 2 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    End Cover, Packaging: 50, Width (mm): 2 mm, Height: 92 mm