Phoenix Contact 3031762 End Cover | Graybar Store
Phoenix Contact - End Cover - 3031762
+ / - Hover over image to Zoom
Other Views

    End Cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3031762
    SKU: 22013732
    $0.67
    Checking Pricing
         
    Voltage Rating:600 (CSA) V; 800 (IEC) V
    Color:Grey
    Packaging:50
    Length:51 mm
    Width (mm):5.2 mm
    Amperage Rating:28 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3031762
    • Color Grey
    • Amperage Rating 28 A
    • Height 43 mm
    • Length 51 mm
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 600 (CSA) V; 800 (IEC) V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    End Cover, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 43 mm, Amperage Rating: 28 A