Chatsworth 11700-724 End Closing Kit Cable Runway Sections | Graybar Store
Chatsworth - End Closing Kit Cable Runway Sections - 11700-724
+ / - Hover over image to Zoom
Other Views

    End Closing Kit Cable Runway Sections

    Manufacturer: Chatsworth
    Manufacturer #: 11700-724
    SKU: 96048083
    $38.29
    Checking Pricing
         
    Height (Inches):1.5
    Dimensions:24 W x 1.5 H in
    Package Quantity:1 Each
    Width (Inches):24
    Thread Size:3/8-16 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11700-724
    • Color Black
    • Dimensions 24 W x 1.5 H in
    • Height (Inches) 1.5
    • Package Quantity 1 Each
    • Thread Size 3/8-16 in.
    • Width (Inches) 24
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    End Closing Kit, Steel, Black, Dimensions: 24 W x 1.5 H in, Thread Size: 3/8-16, Package Quantity: 1 Each