Chatsworth 11700-112 End Closing Kit Cable Runway Sections | Graybar Store
Chatsworth - End Closing Kit Cable Runway Sections - 11700-112
+ / - Hover over image to Zoom
Other Views

    End Closing Kit Cable Runway Sections

    Manufacturer: Chatsworth
    Manufacturer #: 11700-112
    SKU: 92042507
    $30.31
    Checking Pricing
         
    Height (Inches):1.5
    Package Quantity:1 Each
    Width (Inches):12
    Thread Size:3/8-16 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11700-112
    • Color Grey
    • Height (Inches) 1.5
    • Package Quantity 1 Each
    • Thread Size 3/8-16 in.
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    End Closing Kit, Steel, Gray, Thread Size: 3/8-16, Package Quantity: 1 Each