Phoenix Contact 1202577 End Clamp | Graybar Store
Phoenix Contact - End Clamp - 1202577
+ / - Hover over image to Zoom
Other Views

    End Clamp

    Manufacturer: Phoenix Contact
    Manufacturer #: 1202577
    SKU: 99693438
    $1.82
    Checking Pricing
         
    Size:9.5 W x 48.6 L x 32.8 H mm
    Packaging:50 per Pack
    Length:48.6 mm
    Width (mm):9.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1202577
    • Size 9.5 W x 48.6 L x 32.8 H mm
    • Height 32.8 mm
    • Length 48.6 mm
    • Width (mm) 9.5 mm
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    End Clamp, Packaging: 50 per Pack, Height: 32.8 mm, Size: 48.6 L x 9.5 W x 32.8 H mm