Phoenix Contact 1401637 End Clamp | Graybar Store
Phoenix Contact - End Clamp - 1401637
+ / - Hover over image to Zoom
Other Views

    End Clamp

    Manufacturer: Phoenix Contact
    Manufacturer #: 1401637
    SKU: 99554620
    $1.17
    Checking Pricing
         
    Additional Features:Large-Surface Labeling; Mounted Directly on Mounting Plate as an MBK Terminal Block Base; Screwed onto NS 15 DIN Rails
    Size:6.2 W x 22 L x 11.4 H mm
    Packaging:100 per Pack
    Length:22 mm
    Use With:MBK Miniature IEC Terminal Blocks
    Width (mm):6.2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1401637
    • Size 6.2 W x 22 L x 11.4 H mm
    • Additional Features Large-Surface Labeling; Mounted Directly on Mounting Plate as an MBK Terminal Block Base; Screwed onto NS 15 DIN Rails
    • Height 11.4 mm
    • Length 22 mm
    • Width (mm) 6.2 mm
    • Packaging 100 per Pack
    • Use With MBK Miniature IEC Terminal Blocks
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    End Clamp, Packaging: 100 per Pack, Height: 11.4 mm, Size: 22 L x 6.2 W x 11.4 H mm