Phoenix Contact 1201662 End Clamp | Graybar Store
Phoenix Contact - End Clamp - 1201662
+ / - Hover over image to Zoom
Other Views

    End Clamp

    Manufacturer: Phoenix Contact
    Manufacturer #: 1201662
    SKU: 99550044
    $7.04
    Checking Pricing
         
    Additional Features:Large-Surface Labeling; The E/AL-NS 35 Provides Optimum Support for Large Terminal blocks And Devices
    Size:10 W x 59 L x 44 H mm
    Packaging:10 per Pack
    Length:59 mm
    Use With:End Support of 50 to 300 mm Terminal Blocks; NS 35 DIN Rail
    Width (mm):10 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1201662
    • Size 10 W x 59 L x 44 H mm
    • Additional Features Large-Surface Labeling; The E/AL-NS 35 Provides Optimum Support for Large Terminal blocks And Devices
    • Height 44 mm
    • Length 59 mm
    • Width (mm) 10 mm
    • Packaging 10 per Pack
    • Use With End Support of 50 to 300 mm Terminal Blocks; NS 35 DIN Rail
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    NS 35 End Clamp, Packaging: 10 per Pack, Height: 44 mm, Size: 59 L x 10 W x 44 H mm