Phoenix Contact 3022263 End Clamp | Graybar Store
Phoenix Contact - End Clamp - 3022263
+ / - Hover over image to Zoom
Other Views

    End Clamp

    Manufacturer: Phoenix Contact
    Manufacturer #: 3022263
    SKU: 25094698
    $0.95
    Checking Pricing
         
    Additional Features:End Brackets Maintain a Secure Grip on the Various DIN Rail Systems; Large-Surface Labeling; Parking Option for Bridges And
    Size:22 L x 22.6 H x 5.2 W mm
    Packaging:50 per Pack
    Length:22 mm
    Use With:Snapping onto NS 35
    Width (mm):5.2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3022263
    • Size 22 L x 22.6 H x 5.2 W mm
    • Additional Features End Brackets Maintain a Secure Grip on the Various DIN Rail Systems; Large-Surface Labeling; Parking Option for Bridges And
    • Height 22.6 mm
    • Length 22 mm
    • Width (mm) 5.2 mm
    • Packaging 50 per Pack
    • Use With Snapping onto NS 35
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    End Clamp, Packaging: 50 per Pack, Height: 22.6 mm, Size: 22 L x 22.6 H x 5.2 W mm