TE Connectivity 102L055/S-CS800 End Cap Seal | Graybar Store
TE Connectivity - End Cap Seal - 102L055/S-CS800
+ / - Hover over image to Zoom
Other Views

    End Cap Seal

    Manufacturer: TE Connectivity
    Manufacturer #: 102L055/S-CS800
    SKU: 25701020
    $7.41
    Checking Pricing
         
    Color:Black
    Inner Diameter:45 to 100 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 102L055/S-CS800
    • Color Black
    • Inner Diameter 45 to 100 mm
    • Materials Polyolefin
    • Shrink Ratio 5:01
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    End Cap Seal, Black, Polyolefin, Inner Diameter: 45 to 100 mm, Shrink Ratio: 5:1