Panduit FREC24X4YL End Cap Fitting | Graybar Store
Panduit - End Cap Fitting - FREC24X4YL
+ / - Hover over image to Zoom
Other Views

    End Cap Fitting

    Manufacturer: Panduit
    Manufacturer #: FREC24X4YL
    SKU: 25439045
    $52.38
    Checking Pricing
         
    Height (Inches):5.71
    Dimensions:0.94 D x 25.68 L x 5.71 H in
    Length:25.68 in.
    Fitting Type:End Cap
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FREC24X4YL
    • Dimensions 0.94 D x 25.68 L x 5.71 H in
    • Fitting Type End Cap
    • Height (Inches) 5.71
    Product Overview:
    FiberRunner® End Cap Fitting, ABS, Yellow, Dimensions: 0.94 D x 25.68 L x 5.71 H in