Panduit FREC6X4BL End Cap Fitting | Graybar Store
Panduit - End Cap Fitting - FREC6X4BL
+ / - Hover over image to Zoom
Other Views

    End Cap Fitting

    Manufacturer: Panduit
    Manufacturer #: FREC6X4BL
    SKU: 22125002
    $11.10
    Checking Pricing
         
    Height (Inches):4.63
    Dimensions:0.75 W x 6.92 L x 4.63 H in
    Length:4.92 in.
    Width (Inches):0.75
    Fitting Type:End Cap
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FREC6X4BL
    • Color Black
    • Dimensions 0.75 W x 6.92 L x 4.63 H in
    • Fitting Type End Cap
    • Height (Inches) 4.63
    Product Overview:
    End Cap Fitting, ABS, Black, Dimensions: 0.75 W x 6.92 L x 4.63 H in