Phoenix Contact 1206560 End Cap | Graybar Store
Phoenix Contact - End Cap - 1206560
+ / - Hover over image to Zoom
Other Views

    End Cap

    Manufacturer: Phoenix Contact
    Manufacturer #: 1206560
    SKU: 99693440
    $0.53
    Checking Pricing
         
    Additional Features:End Caps Attached to Ends of NS 35/7.5 And NS 35/15 DIN Rails
    Size:7 W x 37.5 L x 9 H mm
    Packaging:100 per Pack
    Length:37.5 mm
    Use With:DIN Rail NS 35/7.5
    Width (mm):7 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1206560
    • Size 7 W x 37.5 L x 9 H mm
    • Additional Features End Caps Attached to Ends of NS 35/7.5 And NS 35/15 DIN Rails
    • Height 9 mm
    • Length 37.5 mm
    • Width (mm) 7 mm
    • Packaging 100 per Pack
    • Use With DIN Rail NS 35/7.5
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    NS 35 End Cap, Packaging: 100 per Pack, Height: 9 mm, Size: 37.5 L x 7 W x 9 H mm