Thomas and Betts B 804 NEOP WH End Cap | Graybar Store
Thomas and Betts - End Cap - B 804 NEOP WH
+ / - Hover over image to Zoom
Other Views

    End Cap

    Manufacturer: Thomas and Betts
    Manufacturer #: B 804 NEOP WH
    SKU: 97193461
    $1.89
    Checking Pricing
         
    Height (Inches):1.25 in.
    Length:1.63 in.
    Use With:B-1400 Channels
    Weight:3.19 per 100 Pieces lb
    Width (Inches):0.81
    Brand or Series:Superstrut
    Color / Finish:White
    Dimensions:0.81 W x 1.63 L x 1-1/4 H in
    Fitting Type:End Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 804 NEOP WH
    • Dimensions 0.81 W x 1.63 L x 1-1/4 H in
    • Type End Cap
    • Brand or Series Superstrut
    • Color / Finish White
    • Fitting Type End Cap
    • Height (Inches) 1.25 in.
    • Length 1.63 in.
    • Materials Steel
    • Weight 3.19 per 100 Pieces lb
    • Width (Inches) 0.81
    • Use With B-1400 Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstrut® End Cap, White, Weight: 3.19 per 100 Pieces lb, Dimensions: 0.81 W x 1.63 L x 1-1/4 H in, Steel
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts