Unistrut P2860-50 VY Plastic End Cap | Graybar Store
Unistrut - Plastic End Cap - P2860-50 VY
+ / - Hover over image to Zoom
Other Views

    Plastic End Cap

    Manufacturer: Unistrut
    Manufacturer #: P2860-50 VY
    SKU: 94038492
    $4.87
    Checking Pricing
         
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Color / Finish:White
    Weight:4.7 per 100 Pieces lb
    Brand or Series:UNISTRUT
    Use With:P1001 Channels; P5000 Channels
    Fitting Type:End Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2860-50 VY
    • Type End Cap
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Color / Finish White
    • Fitting Type End Cap
    • Materials Plastic
    • Weight 4.7 per 100 Pieces lb
    • Use With P1001 Channels; P5000 Channels
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® End Cap, White, Weight: 4.7 per 100 Pieces lb, Plastic