B-Line (Eaton) SB21ANEO End Cap | Graybar Store
B-Line (Eaton) - End Cap - SB21ANEO
+ / - Hover over image to Zoom
Other Views

    End Cap

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB21ANEO
    SKU: 93164526
    $43.02
    Checking Pricing
         
    Additional Features:UL 94 Flame Resistant
    Height (Inches):2
    Brand or Series:Eaton
    Use With:SB20 or SB22 Cable Runway
    Width (Inches):9/16
    Fitting Type:End Cap
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB21ANEO
    • Color Black
    • Additional Features UL 94 Flame Resistant
    • Body Type Straight
    • Brand or Series Eaton
    • Fitting Type End Cap
    Product Overview:
    Eaton® End Cap, Fitting Type: End Cap, Black, Neoprene, Body Type: Straight