Thomas and Betts HSC2-20 End Cap | Graybar Store
Thomas and Betts - End Cap - HSC2-20
+ / - Hover over image to Zoom
Other Views

    End Cap

    Manufacturer: Thomas and Betts
    Manufacturer #: HSC2-20
    SKU: 88265774
    $153.81
    Checking Pricing
         
    Color:Black
    Packaging:10 per Pack
    Length:2-1/2 in.
    Inner Diameter:3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HSC2-20
    • Color Black
    • Inner Diameter 3/4 in
    • Length 2-1/2 in.
    • Materials Polyolefin, Thermoplastic Adhesive (Liner)
    Product Overview:
    Shrink-Kon® HSC End Cap, Black, Length: 2-1/2 in, Polyolefin; Thermoplastic Adhesive (Liner), Inner Diameter: 3/4 in, Shrink Ratio: 3:1